Shop HARVEY TOOL
See all product information
Create Account
5/32 Cutter dia. x 0.5620 in. 9/16 x 90Deg included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated
- Mfr # 823810-C3
- Zoro # G711369561
product price:
$
67.75
/ea
Key Features
Overall Length
2" (2 in)
Number of Flutes
3
Length of Cut
0.562" (9/16 in)
Included Angle
90 Degrees
Coating
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 823810-C3
- Zoro #
- G711369561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2" (2 in)
- Length of Cut
- 0.562" (9/16 in)
- Shank Dia.
- 0.1875" (3/16 in)
- Cutter Diameter
- 0.1562" (5/32 in)
Details
- Number of Flutes
- 3
- Included Angle
- 90 Degrees
- Coating
- C3
- LOC Multiple
- (4x)
- Taper Angle Per Side
- 45 Degrees
- Metric
- No
Description
5/32 Cutter Dia. x 0.5620 in. 9/16 Length of Cut x 90° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.