5/32 Cutter dia. x 0.6250 in. 5/8 Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

  • Mfr # 731610-C3

  • Zoro # G411325119


product price:  $47.35
/ea

Key Features

Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Number of Flutes
4
Cutter Dia.
0.1562" (5/32 in)
Flute Length
0.625" (5/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731610-C3
Zoro #
G411325119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Dia.
0.1562" (5/32 in)
Flute Length
0.625" (5/8 in)
Corner Radius
0.01"

Details

Number of Flutes
4
Metric
No
Coating
C3

Description

5/32 Cutter Dia. x 0.6250 in. 5/8 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.