5/32 Cutter dia. x 5/64 in. Width x 3/16 Neck Carbide Double Angle Shank Cutter, 4 Flutes

  • Mfr # 807157-C3

  • Zoro # G511326412


product price: $64.75
/ea

Key Features

Cutter Dia.
0.1562" (5/32 in)
Type
I
Shank Dia.
0.1875" (3/16 in)
Flutes
4
Neck Dia.
0.078" (5/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807157-C3
Zoro #
G511326412
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1562" (5/32 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.078" (5/64 in)
Overall Length
2" (2 in)
Neck Length
0.1875" (3/16 in)
Cutter Width
0.078" (5/64 in)

Details

Type
I
Flutes
4
Included Angle (Deg.)
90°
Coating
C3
Metric
No

Description

5/32 Cutter Dia. x 0.0780 in. 5/64 Width x 0.1875 in. 3/16 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.