5/32 Cutter dia. x .75 in. 3/4 Carbide Square End Mill, 4 Flutes, Amorphous dia.mond Coated

  • Mfr # 834210-C4

  • Zoro # G711325901


product price: $51.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834210-C4
Zoro #
G711325901
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75" (3/4 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
4
LOC Multiple
(5x)
Metric
No
Coating
C4

Description

5/32 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.