5/32 Cutter dia. x .75 in. 3/4 x 1.2500 in. 1-1/4 Reach Carbide Square End Mill, 3 Flutes

  • Mfr # 876710

  • Zoro # G111370204


product price:  $71.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Overall Reach
1.25" (1-1/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876710
Zoro #
G111370204
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75" (3/4 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Neck Dia.
0.152"
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
3
Overall Reach
1.25" (1-1/4 in)
Reach
(8x)
Coating
UN
LOC Multiple
(5x)
Metric
No

Description

5/32 Cutter Dia. x .75 in. 3/4 Length of Cut x 1.2500 in. 1-1/4 Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.