5/32 dia. x 1/32 Width x 1/4 in. Neck Carbide Square Keyseat Cutter for Non-Ferrous, 4 Flute

  • Mfr # 744031

  • Zoro # G311325332


product price:  $67.15
/ea

Key Features

Cutter Dia.
0.1562" (5/32 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.078" (5/64 in)
Reach
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744031
Zoro #
G311325332
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1562" (5/32 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.078" (5/64 in)
Cutter Width
0.031" (1/32 in)
Neck Length
0.25" (1/4 in)
Radial Depth of Cut
0.03"

Details

Reach
(1.5x)
Flutes
4
Type
I
Coating
UN
Metric
No

Description

5/32 Cutter Dia. x 0.0310 in. 1/32 Width x 1/4 in. Neck Length Carbide Square Standard Keyseat Cutter for Non-Ferrous, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.