5/32 dia. x 1/4 in. Neck x 270 deg. Carbide Undercutting End Mill for Hardened Steels, 6 Flutes

  • Mfr # 823310-C6

  • Zoro # G711325024


product price:  $68.55
/ea

Key Features

Overall Length
2" (2 in)
Number of Flutes
6
Length of Cut
0.133"
Wrap Angle
270°
Overall Reach
0.383"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823310-C6
Zoro #
G711325024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.133"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.098" (2.5 mm)
Neck Length
0.25" (1/4 in)
Radius
0.0781" (5/64 in)
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
6
Wrap Angle
270°
Overall Reach
0.383"
Metric
No
Coating
C6

Description

5/32 Cutter Dia. x 1/4 in. Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.