5/32 dia. x1/64 in. Radius x 0.47 in. Carbide Corner Radius End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 938610

  • Zoro # G511325484


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.47"
Corner Radius
0.015" (1/64 in)
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938610
Zoro #
G511325484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.47"
Corner Radius
0.015" (1/64 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
C5
Metric
No

Description

5/32 Cutter Dia. x 0.0150 in. 1/64 Radius x 0.4700 in. Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.