5/64 Cutter dia. x 0.0930 in. 3/32 Neck Length x 270 Degree Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 758478

  • Zoro # G711326069


product price:  $53.39
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0666"
Radius
0.0391"
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758478
Zoro #
G711326069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0666"
Radius
0.0391"
Neck Length
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.045"
Cutter Diameter
0.0781" (5/64 in)

Details

Number of Flutes
2
Wrap Angle
270°
Neck Angle
1.5°
Overall Reach
0.16"
Type
II
Coating
UN
Metric
No

Description

0.0781 in. 5/64 Cutter Dia. x 0.0930 in. 3/32 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.