
5/64 in. Cutter dia. x 0.2340 in. 15/64 Carbide Coolant Through Square End Mill, 2 Flutes
Mfr # 741578-C3
Zoro # G811325665
product price:Â $56.79
/eaKey Features
Number of Flutes
2
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
741578-C3
Zoro #
G811325665
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutter Diameter
0.078" (5/64 in)
Details
Number of Flutes
2
Coolant Through
Yes
LOC Multiple
(3x)
Coating
C3
Metric
No
Description
0.0780 in. 5/64 Cutter Dia. x 0.2340 in. 15/64 Length of Cut Carbide Coolant Through Square End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.