5/64 in. dia. x 0.02 in. Radius x 13/32 Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flute

  • Mfr # 838278-C8

  • Zoro # G711324645


product price:  $63.85
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.406" (13/32 in)
LOC Multiple
(5x)
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
838278-C8
Zoro #
G711324645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.406" (13/32 in)
Shank Dia.
0.125" (1/8 in)
Corner Radius
0.02"
Cutter Diameter
0.078" (5/64 in)

Details

Number of Flutes
3
LOC Multiple
(5x)
Metric
No
Coating
C8

Description

0.0780 in. 5/64 Cutter Dia. x 0.0200 in. Radius x 0.4060 in. 13/32 Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.