
5/64 in. dia. x 0.02 in. Radius x 15/64 Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Mfr # 925878-C4
Zoro # G411326390
product price:Â $58.69
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
3
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
925878-C4
Zoro #
G411326390
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.125" (1/8 in)
Corner Radius
0.02"
Cutter Diameter
0.078" (5/64 in)
Details
Number of Flutes
3
LOC Multiple
(3x)
Coating
C4
Metric
No
Description
0.0780 in. 5/64 Cutter Dia. x 0.0200 in. Radius x 0.2340 in. 15/64 Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.