5/64 in. dia. x 0.02 in. Radius x 15/64 x 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 759378

  • Zoro # G411369694


product price:  $69.19
/ea

Key Features

Corner Radius
0.02"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Reach
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759378
Zoro #
G411369694
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0765"
Length of Cut
0.234" (15/64 in)
Overall Length
2" (2 in)
Cutter Diameter
0.078" (5/64 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Reach
(8x)
Coating
UN
Overall Reach
0.625" (5/8 in)
Metric
No

Description

0.0780 in. 5/64 Cutter Dia. x 0.0200 in. Radius x 0.2340 in. 15/64 Length of Cut x 0.6250 in. 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.