5/64 in. dia. x 0.117in. x 0.625in. 5/8 Reach Carbide Ball End Mill for Hard Milling, 6 Flutes

  • Mfr # 786078-C6

  • Zoro # G011326059


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.117"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786078-C6
Zoro #
G011326059
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.117"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0765"
Cutting Dia.
0.078" (5/64 in)

Details

Number of Flutes
6
LOC Multiple
(1.5x)
Overall Reach
0.625" (5/8 in)
Reach
(8x)
Coating
C6
Metric
No

Description

0.0780 in. 5/64 Cutter Dia. x 0.1170 in. Length of Cut x 0.6250 in. 5/8 Reach Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.