5/64 in. dia. x 0.2340 in. 15/64 x 1.1870 in. 1-3/16 Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 838678

  • Zoro # G711369707


product price:  $63.69
/ea

Key Features

Number of Flutes
4
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0765"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
838678
Zoro #
G711369707
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.234" (15/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0765"
Neck Length
0.953" (61/64 in)
Cutter Diameter
0.078" (5/64 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
UN
Reach
(15x)
Overall Reach
1.187" (1-3/16 in)
Metric
No

Description

0.0780 in. 5/64 Cutter Dia. x 0.2340 in. 15/64 Length of Cut x 1.1870 in. 1-3/16 Reach Carbide Square End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.