
5/8 dia. x 0.02 in. Radius x 1/8 in. Width x 1 in.Neck Carbide Corner Radius Keyseat Cutter, 8 Flute
Mfr # 731060
Zoro # G411324785
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.625" (5/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.625" (5/8 in)
Neck Dia.
0.312" (5/16 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731060
Zoro #
G411324785
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.625" (5/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.625" (5/8 in)
Neck Dia.
0.312" (5/16 in)
Cutter Width
0.125" (1/8 in)
Top Corner Radius
0.02"
Corner Radius
0.02"
Neck Length
1." (1 in)
Radial Depth of Cut
0.1465"
Details
Type
I
Flutes
8
Reach
(1.5x)
Metric
No
Coating
UN
Description
0.6250 in. 5/8 Cutter Dia. x 0.0200 in. Radius x 1/8 in. Width x 1 in. 1 Neck Length Carbide Corner Radius Standard Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.