5/8 dia. x 1/8 in. Width x 1 in.Neck Carbide Square Keyseat Cutter for Hardened Steels, 10 Flute

  • Mfr # 744360-C6

  • Zoro # G311325356


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.625" (5/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.625" (5/8 in)
Neck Dia.
0.312" (5/16 in)
Flutes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744360-C6
Zoro #
G311325356
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.625" (5/8 in)
Overall Length
3.5" (3-1/2 in)
Shank Dia.
0.625" (5/8 in)
Neck Dia.
0.312" (5/16 in)
Cutter Width
0.125" (1/8 in)
Neck Length
1." (1 in)
Radial Depth of Cut
0.137"

Details

Flutes
10
Type
I
Reach
(1.5x)
Metric
No
Coating
C6

Description

0.6250 in. 5/8 Cutter Dia. x 1/8 in. Width x 1 in. 1 Neck Length Carbide Square Standard Keyseat Cutter for Hardened Steels, 10 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.