5.950 mm Reamer dia x 30.000 mm Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated

  • Mfr # RSC5950-C3

  • Zoro # G411369410


product price:  $94.45
/ea
Free Shipping & Returns

Key Features

Chamfer Length
0.476 mm
Overall Length
100 mm
Reach Multiple
(10x)
Shank Diameter
6.000 mm
Included Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC5950-C3
Zoro #
G411369410
UPC #
-
Country of Origin
United States

Dimensions

Chamfer Length
0.476 mm
Overall Length
100 mm
Shank Diameter
6.000 mm
Neck Diameter
6.000 mm
Reamer Diameter
5.950 mm
Margin Length
30.000 mm

Details

Reach Multiple
(10x)
Included Angle
90°
LOC Multiple
(5x)
Coating
C3
Flutes
6
Metric
Yes
Overall Reach
60 mm
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.