.5mm Cutter dia. x 0.0600 in. x 0.1400 in. 9/64 Reach Carbide Ball End Mill, 4 Flutes

  • Mfr # 805520

  • Zoro # G311369954


product price:  $78.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Reach
(7x)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805520
Zoro #
G311369954
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0192"
Overall Length
1.5" (1-1/2 in)
Cutting Dia.
0.02" (0.5 mm)
Neck Length
0.08"

Details

Number of Flutes
4
Reach
(7x)
LOC Multiple
(3x)
Coating
UN
Overall Reach
0.14" (9/64 in)
Metric
No

Description

0.0200 in. .5 mm Cutter Dia. x 0.0600 in. Length of Cut x 0.1400 in. 9/64 Reach Carbide Ball End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.