.5mm Cutter dia. x 1/32 Neck Length x 220 deg. Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 722467

  • Zoro # G411325959


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.013"
Wrap Angle
220°
Neck Dia.
0.016" (0.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722467
Zoro #
G411325959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.013"
Neck Dia.
0.016" (0.4 mm)
Neck Length
0.031" (1/32 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.01"
Cutter Diameter
0.02" (0.5 mm)

Details

Number of Flutes
2
Wrap Angle
220°
Overall Reach
0.044"
Metric
No
Coating
UN

Description

0.0200 in. .5 mm Cutter Dia. x 0.0310 in. 1/32 Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.