.5mm dia. x 0.0050 in. Radius x 0.03 in. x 0.16 in. Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 729420

  • Zoro # G811370016


product price:  $84.09
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.005"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Overall Reach
0.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729420
Zoro #
G811370016
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0192"
Length of Cut
0.03"
Cutter Diameter
0.02" (0.5 mm)

Details

Number of Flutes
4
Overall Reach
0.16"
LOC Multiple
(1.5x)
Reach
(8x)
Coating
UN
Metric
No

Description

0.0200 in. .5 mm Cutter Dia. x 0.0050 in. Radius x 0.0300 in. Length of Cut x 0.1600 in. Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.