
.5mm Drill dia. x 0.1920 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Mfr # HGD0200-C6
Zoro # G211326187
product price:Â $55.59
/eaKey Features
Overall Length
2 in
Point Angle
140 Degrees
Flute Length
0.192"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HGD0200-C6
Zoro #
G211326187
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Flute Length
0.192"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.02" (0.5 mm)
Details
Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(8x)
Coating
C6
Metric
No
Description
0.0200 in. .5 mm Drill Dia. x 0.1920 in. Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.