6 FL - 0.0620'', 1/16 Cutter DIA x 0.0100'' Radius x 0.1860'' LOC - Ti-Nano Coated

  • Mfr # 711362-C10

  • Zoro # G813081736


product price:  $64.35
/ea

Key Features

Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
SAE or Metric
SAE
Length of Cut
0.1860 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711362-C10
Zoro #
G813081736
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
0.1860 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
6
Finish
C10 Coated
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0620'' 1/16 Cutter DIA x 0.0100'' Radius x 0.1860'' Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.