6 FL - 0.0620'', 1/16 Cutter DIA x 0.0100'' Radius x 0.3120'', 5/16 LOC - Ti-Nano Coated

  • Mfr # 710962-C10

  • Zoro # G713082154


product price:  $68.15
/ea

Key Features

Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
Length of Cut
5/16 in
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710962-C10
Zoro #
G713082154
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
6
Finish
C10 Coated
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.0620'' 1/16 Cutter DIA x 0.0100'' Radius x 0.3120'' 5/16 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.