6 FL - 0.0620'', 1/16 Cutter DIA x 0.2500'', 1/4 LOC - AlTiN Nano Coated

  • Mfr # 718962-C6

  • Zoro # G813081910


product price:  $58.55
/ea

Key Features

Number of Flutes
6
Length of Cut
1/4 in
Shank Dia.
1/4 in
LOC Multiple
(4x)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718962-C6
Zoro #
G813081910
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
6
LOC Multiple
(4x)
SAE or Metric
SAE
Finish
C6 Coated

Description

0.0620'' 1/16 Cutter DIA x 0.2500'' 1/4 Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.