6 FL - 0.0620'', 1/16 Cutter DIA x 0.3120'', 5/16 LOC - Ti-Nano Coated

  • Mfr # 710362-C10

  • Zoro # G613081707


product price: $63.25
/ea

Key Features

Number of Flutes
6
Length of Cut
5/16 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710362-C10
Zoro #
G613081707
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/16 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
6
SAE or Metric
SAE
LOC Multiple
(5x)
Finish
C10 Coated

Description

0.0620'' 1/16 Cutter DIA x 0.3120'' 5/16 Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.