6 FL - 0.0780'', 5/64 Cutter DIA x 0.0050'' Radius x 0.4060'', 13/32 LOC - Ti-Nano Coated

  • Mfr # 711178-C10

  • Zoro # G913082022


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
Length of Cut
13/32 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711178-C10
Zoro #
G913082022
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
13/32 in
Overall Length
2-1/2 in
Cutter Diameter
5/64 in

Details

Number of Flutes
6
Finish
C10 Coated
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.0780'' 5/64 Cutter DIA x 0.0050'' Radius x 0.4060'' 13/32 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.