
6 FL - 0.0780'', 5/64 Cutter DIA x 0.0100'' Radius x 0.4060'', 13/32 LOC - Ti-Nano Coated
Mfr # 710978-C10
Zoro # G913082084
product price:Â $64.99
/eaKey Features
Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
LOC Multiple
(5x)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710978-C10
Zoro #
G913082084
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
13/32 in
Overall Length
2-1/2 in
Cutter Diameter
5/64 in
Details
Number of Flutes
6
Finish
C10 Coated
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.0780'' 5/64 Cutter DIA x 0.0100'' Radius x 0.4060'' 13/32 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.