6 FL - 0.0930'', 3/32 Cutter DIA x 0.3750'', 3/8 LOC - AlTiN Nano Coated

  • Mfr # 718993-C6

  • Zoro # G213081862


product price:  $58.55
/ea

Key Features

Number of Flutes
6
Length of Cut
3/8 in
Shank Dia.
1/4 in
LOC Multiple
(4x)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718993-C6
Zoro #
G213081862
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
3/32 in

Details

Number of Flutes
6
LOC Multiple
(4x)
SAE or Metric
SAE
Finish
C6 Coated

Description

0.0930'' 3/32 Cutter DIA x 0.3750'' 3/8 Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.