6 FL - 0.0930'', 3/32 Cutter DIA x 0.5000'', 1/2 LOC - Ti-Nano Coated

  • Mfr # 710393-C10

  • Zoro # G713081928


product price:  $60.35
/ea

Key Features

Number of Flutes
6
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710393-C10
Zoro #
G713081928
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
3/32 in

Details

Number of Flutes
6
LOC Multiple
(5x)
Finish
C10 Coated
SAE or Metric
SAE

Description

0.0930'' 3/32 Cutter DIA x 0.5000'' 1/2 Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.