
6 FL - 0.1090'', 7/64 Cutter DIA x 0.3270'' LOC - AlTiN Nano Coated
Mfr # 763502-C6
Zoro # G613081622
product price:Â $58.99
/eaKey Features
Number of Flutes
6
Length of Cut
0.3270 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
763502-C6
Zoro #
G613081622
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3270 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
7/64 in
Details
Number of Flutes
6
SAE or Metric
SAE
Finish
C6 Coated
LOC Multiple
(3x)
Description
0.1090'' 7/64 Cutter DIA x 0.3270'' Length of Cut Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.