6 FL - 0.1250'', 1/8 Cutter DIA x 0.5000'', 1/2 LOC - AlTiN Nano Coated

  • Mfr # 719008-C6

  • Zoro # G713081942


product price:  $53.99
/ea

Key Features

Number of Flutes
6
Length of Cut
1/2 in
Shank Dia.
1/4 in
LOC Multiple
(4x)
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719008-C6
Zoro #
G713081942
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/8 in

Details

Number of Flutes
6
LOC Multiple
(4x)
Finish
C6 Coated
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.5000'' 1/2 Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.