
6 FL - 0.1875'', 3/16 Cutter DIA x 0.0050'' Radius x 0.5700'' LOC - Ti-Nano Coated
Mfr # 711612-C10
Zoro # G713081652
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
711612-C10
Zoro #
G713081652
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
0.5700 in
Cutter Diameter
3/16 in
Details
Number of Flutes
6
Finish
C10 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.1875'' 3/16 Cutter DIA x 0.0050'' Radius x 0.5700'' Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.