6 FL - 0.1875'', 3/16 Cutter DIA x 0.0050'' Radius x 1.0000'', 1 LOC - Ti-Nano Coated

  • Mfr # 711212-C10

  • Zoro # G813081804


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
SAE or Metric
SAE
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711212-C10
Zoro #
G813081804
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
1 in
Overall Length
3 in
Cutter Diameter
3/16 in

Details

Number of Flutes
6
Finish
C10 Coated
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1875'' 3/16 Cutter DIA x 0.0050'' Radius x 1.0000'' 1 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.