6 FL - 0.1875'', 3/16 Cutter DIA x 0.5700'' LOC - Ti-Nano Coated

  • Mfr # 711812-C10

  • Zoro # G813082177


product price:  $59.35
/ea

Key Features

Number of Flutes
6
Length of Cut
0.5700 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Finish
C10 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711812-C10
Zoro #
G813082177
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
3/16 in

Details

Number of Flutes
6
Finish
C10 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.5700'' Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.