
6 FL - 0.1875'', 3/16 Cutter DIA x 1.0000'', 1 LOC - Ti-Nano Coated
Mfr # 710412-C10
Zoro # G213081886
product price:Â $63.45
/eaKey Features
Number of Flutes
6
Length of Cut
1 in
Shank Dia.
1/4 in
Overall Length
3 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
710412-C10
Zoro #
G213081886
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Shank Dia.
1/4 in
Overall Length
3 in
Cutter Diameter
3/16 in
Details
Number of Flutes
6
SAE or Metric
SAE
LOC Multiple
(5x)
Finish
C10 Coated
Description
0.1875'' 3/16 Cutter DIA x 1.0000'' 1 Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.