6 FL - 0.2500'', 1/4 Cutter DIA x 1.2500'', 1-1/4 LOC - Ti-Nano Coated

  • Mfr # 710416-C10

  • Zoro # G113081849


product price:  $91.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1-1/4 in
Shank Dia.
1/4 in
Overall Length
4 in
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710416-C10
Zoro #
G113081849
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Shank Dia.
1/4 in
Overall Length
4 in
Cutter Diameter
1/4 in

Details

Number of Flutes
6
LOC Multiple
(5x)
Finish
C10 Coated
SAE or Metric
SAE

Description

0.2500'' 1/4 Cutter DIA x 1.2500'' 1-1/4 Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.