6 FL - 0.5000'', 1/2 Cutter DIA x 1.5000'', 1-1/2 LOC - AlTiN Nano Coated

  • Mfr # 763532-C6

  • Zoro # G613081721


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1-1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763532-C6
Zoro #
G613081721
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Cutter Diameter
1/2 in

Details

Number of Flutes
6
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.5000'' 1/2 Cutter DIA x 1.5000'' 1-1/2 Length of Cut Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.