6.000 mm Cutter DIA x 0.500 mm Radius x 18.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 742666

  • Zoro # G222772775


product price:  $45.95
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
742666
Zoro #
G222772775
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
18 mm
Overall Length
50 mm

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
End Mill Style
Corner Radius
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Shank Type
Cylindrical
Item
Miniature End Mills
Cutting Direction
Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.