Shop HARVEY TOOL
See all product information
Create Account
6.000 mm Cutter dia x 18.000 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes, AlTiN Coated
- Mfr # 741066-C3
- Zoro # G511370002
product price:Â
$
74.25
/ea
Key Features
Number of Flutes
4
Length of Cut
18 mm
Shank Dia.
6 mm
Overall Length
50 mm
Coating
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741066-C3
- Zoro #
- G511370002
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Coating
- C3
- LOC Multiple
- (3x)
- Metric
- Yes
Dimensions
- Length of Cut
- 18 mm
- Shank Dia.
- 6 mm
- Overall Length
- 50 mm
- Cutting Dia.
- 6.000 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.