
6.000 mm Cutter dia x 18.000 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes
Mfr # 743466
Zoro # G011369681
product price:Â $36.85
/eaKey Features
Number of Flutes
4
Length of Cut
18 mm
Shank Dia.
6 mm
Overall Length
50 mm
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
743466
Zoro #
G011369681
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
18 mm
Shank Dia.
6 mm
Overall Length
50 mm
Cutter Diameter
6.000 mm
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(3x)
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.