6.000 mm Reamer dia x 30.000 mm Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated

  • Mfr # RSC6000-C3

  • Zoro # G711369530


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

LOC Multiple
(5x)
Overall Reach
60 mm
Included Angle
90°
Overall Length
125 mm
Shank Diameter
6.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC6000-C3
Zoro #
G711369530
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125 mm
Shank Diameter
6.000 mm
Chamfer Length
0.480 mm
Neck Diameter
6.000 mm
Margin Length
30.000 mm
Reamer Diameter
6.000 mm

Details

LOC Multiple
(5x)
Overall Reach
60 mm
Included Angle
90°
Coating
C3
Metric
Yes
Reach Multiple
(10x)
Angle per Side
45
Flutes
6

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.