6mm Cutter dia. x 9mm Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

  • Mfr # 756066-C8

  • Zoro # G111325426


product price:  $79.45
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Number of Flutes
3
Length of Cut
9 mm
Shank Dia.
6 mm
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756066-C8
Zoro #
G111325426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
9 mm
Shank Dia.
6 mm
Cutter Diameter
6.000 mm

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Metric
Yes
Coating
C8

Description

6.000 mm Cutter Dia. x 9.000 mm Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.