
6mm Cutter dia. x 9mm Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Mfr # 756066
Zoro # G611325629
product price:Â $64.89
/eaKey Features
Overall Length
63 mm
Number of Flutes
3
Length of Cut
9 mm
LOC Multiple
(1.5x)
Shank Dia.
6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
756066
Zoro #
G611325629
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
9 mm
Shank Dia.
6 mm
Cutter Diameter
6.000 mm
Details
Number of Flutes
3
LOC Multiple
(1.5x)
Coating
UN
Metric
Yes
Description
6.000 mm Cutter Dia. x 9.000 mm Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.