
7 FL - 0.0620'', 1/16 Cutter DIA x 0.0050'' Radius x 0.0930'', 3/32 LOC - AlTiN Nano Coated
Mfr # 872262-C6
Zoro # G313081762
product price:Â $61.89
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
7
Finish
C6 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
872262-C6
Zoro #
G313081762
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
3/32 in
Cutter Diameter
1/16 in
Details
Number of Flutes
7
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.0620'' 1/16 Cutter DIA x 0.0050'' Radius x 0.0930'' 3/32 Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.