7 FL - 0.3750'', 3/8 Cutter DIA x 0.0050'' Radius x 1.1250'', 1-1/8 LOC - AlTiN Nano Coated

  • Mfr # 873124-C6

  • Zoro # G013082014


product price:  $87.05
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
7
Finish
C6 Coated
Shank Dia.
3/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
873124-C6
Zoro #
G013082014
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Length of Cut
1-1/8 in
Cutter Diameter
3/8 in

Details

Number of Flutes
7
Finish
C6 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.3750'' 3/8 Cutter DIA x 0.0050'' Radius x 1.1250'' 1-1/8 Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.