Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.142 mm Drill dia. x 34mm Carbide HP Drill for Composites, 2 Flutes, Amorphous dia.mond Coated

  • Mfr # BSX2812-C4

  • Zoro # G411326413


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Point Angle
90 Degrees
Flute Length
34 mm
Shank Diameter
8 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSX2812-C4
Zoro #
G411326413
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Flute Length
34 mm
Shank Diameter
8 mm
Drill Point Dia.
7.142 mm

Details

Point Angle
90 Degrees
Number of Flutes
2
LOC Multiple
(3x)
Coating
C4
Metric
Yes

Description

7.142 mm Drill Dia. x 34.000 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.