
7/64 Cutter dia. x 0.0050 in. Radius x 0.3270 in. Carbide Corner Radius End Mill, 2 Flutes
Mfr # 44802
Zoro # G211370104
product price: $30.25
/eaKey Features
Corner Radius
0.005"
Number of Flutes
2
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.327"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44802
Zoro #
G211370104
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.005"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.327"
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.109" (7/64 in)
Details
Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Metric
No
Description
0.1090 in. 7/64 Cutter Dia. x 0.0050 in. Radius x 0.3270 in. Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.