
8.000 mm Arbor Diameter x 7.000 mm Shank Diameter x 38.000 mm Shank Length Metric Saw Arbor
Mfr # 84104
Zoro # G522772949
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Overall Length
52.6 mm
Shank Dia.
7 mm
Shank Type
Cylindrical
Neck Dia.
8 mm
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84104
Zoro #
G522772949
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
52.6 mm
Shank Dia.
7 mm
Neck Dia.
8 mm
Flange Diameter
18 mm
Shank Length
38 mm
Details
Item
Saw Arbors
Shank Type
Cylindrical
Measurement System
Metric
Material
Carbide
Series
Saw Arbors - Straight Shank - Metric
Cutting Direction
Right Hand
Single End/Double End
Single
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.