
8.000 mm Cutter DIA x 1.000 mm Radius x 24.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes
Mfr # 742570
Zoro # G022773026
product price:Â $51.25
/eaKey Features
Dimension Type
Metric
Milling Diameter
8 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
742570
Zoro #
G022773026
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
24 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
End Mill Style
Corner Radius
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Cutting Direction
Right Hand
Item
Miniature End Mills
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.